Check Availability
  • RUBBERMAID 

    Replacement Duster Sleeve,Green

  • Item # 1PE54
  • Mfr. Model # FGQ85100GR00
Replacement Duster Sleeve,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial HYGENâ„¢ microfiber duster replacement sleeve is for use with the Rubbermaid flexible dusting wand (No. 5MY95, sold separately). This microfiber duster sleeve is made of a high-pile split microfiber that provides more dusting coverage than low-pile microfiber. Great for dry dusting of fine dust and dirt. Duster will withstand more than 500 launderings (200 with bleach).
Show More Close
 

Technical Specifications

Item # 1PE54
Mfr. Model # FGQ85100GR00
UNSPSC #47131617
Catalog Page 1533
Shipping Weight 0.34 lbs
Country of Origin Indonesia *
Item Replacement Duster Sleeve
Material Microfiber
Color Green
Length 22-7/10"
Width 3-1/4"
For Use With Mfr. No. Q850
Color Coding System No
Series HYGEN(TM)
Features Replacement high-pile sleeve for Q850 Flexible Dusting Wand.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms