Check Availability
  • RUBBERMAID 

    Microfiber Dust Mop, Length 48", Width 5", 1 EA

  • Item # 3HKE9
  • Mfr. Model # FGJ85700GR00
Microfiber Dust Mop, Length 48", Width 5", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial microfiber looped-end dust mop is made with continuous filament bi-component microfiber yarn along with blend mop yarns to provide superior cleaning. The dust mop strings are made of microfiber yarn for absorbency and resistance to shedding. The ends are looped for durability, allowing the microfiber mop head to be laundered. This floor mop contains 42% post-consumer recycled PET (polyethylene terephthalate) and 28% post-industrial cotton. A slot pocket holds the mop head securely to the frame (sold separately).
Show More Close
 

Technical Specifications

Item # 3HKE9
Mfr. Model # FGJ85700GR00
UNSPSC #47131617
Catalog Page 1535
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Dust Mop
Material Microfiber
Color Green
Launderable Yes
Length 48"
Depth 5"
Antimicrobial No
End Type Looped
Color Coding System No
For Use With Mfr. No. FGM257000000
Features Microfiber Performance: Engineered with continuous filament bi-component Microfiber yarn along with blend mop yarns, providing superior cleaning efficiency. Extended Life: Double the durability of standard dust mops. Microfiber yarns allows these advanced products to withstand two times the laundry cycles at 160F wash temperatures and with the same detergents compared to standard dust mops. Traditional Dust Mop Tools: Requires no adapters, or new flat-mopping handles or frames, allowing consumers to reduce capital investment.
* This product's country of origin is subject to change

Welcome Sign In