Check Availability
  • RUBBERMAID 

    Medium Duty Microfiber Cloth, Green, 16" x 16", 12 PK

  • Item # 3CCZ4
  • Mfr. Model # FGQ62000GR00
  • (1)
Medium Duty Microfiber Cloth, Green, 16" x 16", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial HYGEN™ microfiber cloth delivers superior cleaning performance and durability. Scratch-free and lint-free cloths include scrubbing strips and high-quality knitting for better absorption and debris pickup. Withstands up to 200°F hot water for bleach-free sanitation. Designed for cleaning by area or task.
Show More Close
 

Technical Specifications

Item # 3CCZ4
Mfr. Model # FGQ62000GR00
UNSPSC #47131502
Catalog Page 1533
Shipping Weight 1.85 lbs
Country of Origin Indonesia *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Green
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application Dusting, General Purpose, Polishing
Launderable/Disposable Launderable
Size 16" x 16"
GSM 290
* This product's country of origin is subject to change

Compliance and Restrictions