Check Availability
  • RUBBERMAID 

    Medium Duty Microfiber Cloth, Blue, 16" x 16", 1 EA

  • Item # 12M198
  • Mfr. Model # FGQ62000BL00
Medium Duty Microfiber Cloth, Blue, 16" x 16", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial HYGEN™ microfiber cloth delivers superior cleaning performance for mirrors and glass. Durable cloth includes scrubbing strips and high-quality knitting for better absorption and debris pickup. Withstands up to 200°F hot water for bleach-free sanitation.
Show More Close
 

Technical Specifications

Item # 12M198
Mfr. Model # FGQ62000BL00
UNSPSC #47131502
Catalog Page 1535
Shipping Weight 0.1 lbs
Country of Origin Indonesia *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Blue
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application Dusting, General Purpose, Polishing
Launderable/Disposable Launderable
Size 16" x 16"
GSM 290
* This product's country of origin is subject to change

Welcome Sign In