Check Availability
  • RUBBERMAID 

    Air Freshener Refill, TC® Air Neutralizers, 168 days Refill Life, Linen Fresh Fragrance

  • Item # 52JR35
  • Mfr. Model # FG4009831
Air Freshener Refill, TC® Air Neutralizers, 168 days Refill Life, Linen Fresh Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52JR35
Mfr. Model # FG4009831
UNSPSC #47131812
Shipping Weight 6.55 lbs
Country of Origin Thailand *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Linen Fresh
For Use With Mfr. No. 1793540, 1793541, 1793542, FG401375
Refill Life 168 days
Chemical Series TC(R) Air Neutralizers
Cleaner Container Type Aerosol Can
Cleaner Container Size 5.30 oz.
Coverage 6000 cu. ft.
Chemicals For Use On Air
Color White
Height 5-3/4"
Width 2-1/2"
Length 2-1/2"
Features All Refills Contain Microtrans(R) Odor Neutralizer, Refills offer Effective Odor Control For 30 to 168 Days, Aerosol
Item Aerosol Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms