Check Availability
  • RUBBERMAID 

    Odorless Liquid Hand Cleaner, 800mL Cartridge, One Shot, 4 PK

  • Item # 426A51
  • Mfr. Model # 2018582
Odorless Liquid Hand Cleaner, 800mL Cartridge, One Shot, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426A51
Mfr. Model # 2018582
UNSPSC #53131608
Shipping Weight 8.4 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series One Shot
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 800mL
Hygiene Properties Antibacterial
Formula Antimicrobial, Hypoallergenic, Dye-Free
Fragrance Odorless
Application Kill Germs, Bacteria Remover, Sensitive Skin
Color White
Uses Dispenser One Shot Dispenser
Item Hand Cleaner
* This product's country of origin is subject to change

Alternate Search Terms