Check Availability
  • RUBBERMAID 

    Light Duty Microfiber Cloth, Yellow, 16" x 16", 24 PK

  • Item # 54TX91
  • Mfr. Model # 1820584
Light Duty Microfiber Cloth, Yellow, 16" x 16", 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid® light commercial microfiber cloths provide superior cleaning performance. Remove 99.9% of microbes.

• Launderable and bleach safe
• 24 per pkg.
Show More Close
 

Technical Specifications

Item # 54TX91
Mfr. Model # 1820584
UNSPSC #47131502
Catalog Page 1533
Shipping Weight 1.76 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Yellow
Cleaning Cloth Duty Rating Light Duty
Suggested Cleaning Application Dusting, General Purpose, Polishing
Launderable/Disposable Launderable
Size 16" x 16"
GSM 190
* This product's country of origin is subject to change

Compliance and Restrictions