Check Availability
  • RUBBERMAID 

    Light Duty Microfiber Cloth, Blue, 16" x 19", 24 PK

  • Item # 16J920
  • Mfr. Model # 1805728
Light Duty Microfiber Cloth, Blue, 16" x 19", 24 PK Microfiber Cloth,16" x 19",Blue,PK24 Microfiber Cloth,16" x 19",Blue,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid HYGEN™ sanitary towels reduce the risk of cross-contamination during use. These microfiber hand towel are perfect for routine sanitizing in the kitchen, dining room, and janitorial applications. Quat safe to maintain sanitizer effectiveness. Compatible with bleach for cleaning and washing. Removes stains more effectively than cotton cloths. Designed to last 4 times longer than traditional cotton cloths—machine wash it up to 40 times.
Show More Close
 

Technical Specifications

Item # 16J920
Mfr. Model # 1805728
UNSPSC #47131502
Shipping Weight 1.65 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Blue
Cleaning Cloth Duty Rating Light Duty
Suggested Cleaning Application Dusting, General Purpose, Polishing
Launderable/Disposable Launderable
Size 16" x 19"
GSM 160
* This product's country of origin is subject to change

Welcome Sign In