Check Availability
  • RUBBERMAID 

    Green Vinyl Replacement Bag, 1 EA

  • Item # 49DR35
  • Mfr. Model # 1966884
Green Vinyl Replacement Bag, 1 EA Replacement Bag,Green,Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for secure attachment to a janitorial or housekeeping cart, this versatile, heavy-duty bag can be used to hold linens for laundering, waste for disposal, and more.
Show More Close
 

Technical Specifications

Item # 49DR35
Mfr. Model # 1966884
UNSPSC #24111506
Shipping Weight 2.15 lbs
Country of Origin Vietnam *
Cart Product Grouping Cart Accessory
Color Green
Material Vinyl
For Use With Mfr. Nos. 9T79, 9T72, 9T73, 9T74, 9T75, 9T92
Overall Length 17-1/2"
Overall Height 33"
Overall Width 10-1/2"
Item Replacement Bag
* This product's country of origin is subject to change

Compliance and Restrictions