Check Availability
Gray Lid, 19-5/8" L x 15-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial Palletote® lid is designed for cost-effective storage and transport. Use this rectangular lid with Palletote storage boxes, Nos. 9PP41 and 8Y221, sold separately. HDPE (high-density polyethylene) is stronger than LDPE (low-density polyethylene) and resists moisture and certain chemicals. Rounded corners and smooth contours allow lid to be wiped clean.
Show More Close
 

Technical Specifications

Item # 9U035
Mfr. Model # FG172000GRAY
UNSPSC #24112409
Catalog Page 1292
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Lid
Outside Length 19-5/8"
Outside Width 15-1/2"
Material High Density Polyethylene
Color Gray
For Use With Mfr. No. FG172100GRAY and FG172200GRAY
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In