Check Availability
Gray Lid, 22" L x 16 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Rubbermaid Commercial tote box lid fits utility totes, Nos. 5M668 and 5M669, sold separately. Each lid is made of durably polyethylene with reinforced handles, bottom and ribs for added strength. Snaps on tightly. Rounded corners for easy cleaning. Dishwasher safe.
Show More Close
 

Technical Specifications

Item # 5M687
Mfr. Model # FG364800GRAY
UNSPSC #24112003
Catalog Page 1295
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Lid
Outside Length 22"
Outside Width 16 1/2"
Material Polyethylene
Color Gray
For Use With Mfr. No. 39185
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In