Check Availability
Glutton® 56 gal. Rectangular Open Top Utility Trash Can, 31-1/8"H, Brown Trash Can,56 gal.,Brown,Polyethylene Trash Can,56 gal.,Brown,Polyethylene
  • RUBBERMAID 

    Glutton® 56 gal. Rectangular Open Top Utility Trash Can, 31-1/8"H, Brown

  • Item # 4W021
  • Mfr. Model # FG256B00BRN
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Rubbermaid Commercial Glutton® trash can is a large capacity garbage can for indoor/outdoor use. Perfect for large crowds and high-traffic areas. High-density polyethylene withstands extreme weather and handling. Glutton trash can tops are available (sold separately).
Show More Close
 

Technical Specifications

Item # 4W021
Mfr. Model # FG256B00BRN
UNSPSC #47121702
Catalog Page 1554
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Outdoor
Trash Container Capacity Range 56G or Greater
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 56 gal.
Primary Container Color Brown
Height 31-1/8"
Trash Can Dia./Width 22-3/4"
Opening Closure Type None
Container Depth 22-1/2"
Series Glutton(R)
Basic Container Material Plastic
Specific Container Material Polyethylene
Top Design Open Top
Container Strength Medium Duty
Finish UV Protectant
Lid Options Sold Separately
Includes Lid And Hold Down Base Sold Separately
Features Built To Withstand Extreme Weather And Handling. Hold Down Base Can Be Filled With Sand Or Water To Provide Added Stability And Security. Perfect For Large Crowds And High-Traffic Areas.
Standards ADA Compliant

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms