Check Availability
  • RUBBERMAID 

    Gentle Breeze/Linen Fresh Aerosol Air Freshener Refill, 3 oz., Microburst® Duet, 4PK

  • Item # 52JR50
  • Mfr. Model # 3485949
Gentle Breeze/Linen Fresh Aerosol Air Freshener Refill, 3 oz., Microburst® Duet, 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52JR50
Mfr. Model # 3485949
UNSPSC #47131812
Shipping Weight 2.45 lbs
Country of Origin Thailand *
Item Aerosol Air Freshener Refill
Coverage 6000 cu. ft.
For Use With Mfr. No. FG4870001, FG4870002, FG4870055, FG4870056
Refill Size 3 oz.
Color White
Fragrance Gentle Breeze/Linen Fresh
Height 5"
Width 3-1/2"
Length 3-1/2"
Features Refill Features a Combination of Aromas, Fragrance Oils is Dispensed Through Microburst(R) Technology for Longer Performance, All Refills Contain MicroTrans(R) Odor Neutralizer, Use with Microburst(R) Duet Dispensers, Aerosol
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms