Check Availability
  • RUBBERMAID 

    Fresh Wintermint Fan Air Freshener Refill, SeBreeze®, 6PK

  • Item # 4EU54
  • Mfr. Model # FG9C95010000
Fresh Wintermint Fan Air Freshener Refill, SeBreeze®, 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial SeBreeze® odor-absorbing gel fragrance cassettes efficiently absorb odors in the air. This air freshener then converts them to odorless, nontoxic compounds. The light neutral scent is nonobtrusive. Designed for 24-hr. odor control in high-traffic or commercial restrooms for a full 30 days. Each cassette canister includes a battery for easy, 1-step replacement. Cassettes fit the No. 4EU59 portable fan system, sold separately.
Show More Close
 

Technical Specifications

Item # 4EU54
Mfr. Model # FG9C95010000
UNSPSC #47131812
Shipping Weight 0.2 lbs
Country of Origin China *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Gel
Fragrance Fresh Wintermint
For Use With Mfr. No. FG9C90000000
Refill Life 30 days
Chemical Series SeBreeze(R)
Cleaner Container Type Air Freshener Cup
Cleaner Container Size 6 oz.
Coverage 600 cu. Ft.
Chemicals For Use On Surface Air
Includes Battery
Features Designed For High-Traffic Areas, Gel Absorbs Odors
Standards SeBreeze(R) Adjustable Air Freshener Fan
Item Fan Air Freshener Refill
* This product's country of origin is subject to change

Alternate Search Terms