Check Availability
  • RUBBERMAID 

    Fresh Light Citrus Foam Hand Soap, 1100mL Cartridge, Universal, 4 PK

  • Item # 15A705
  • Mfr. Model # FG750112
Fresh Light Citrus Foam Hand Soap, 1100mL Cartridge, Universal, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15A705
Mfr. Model # FG750112
UNSPSC #53131608
Shipping Weight 11.05 lbs
Country of Origin Netherlands *
Hygiene Product Grouping Hand Soap
Hygiene Series Universal
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1100mL
Hygiene Properties None
Formula Enriched with Skin Conditioners
Fragrance Fresh Light Citrus
Color Teal
Uses Dispenser Auto Foam Dispenser
Item Hand Soap
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Alternate Search Terms