Check Availability
  • RUBBERMAID 

    Fresh Light Citrus Foam Hand Soap, 800mL Cartridge, One Shot, 4 PK

  • Item # 15A651
  • Mfr. Model # FG750517
Fresh Light Citrus Foam Hand Soap, 800mL Cartridge, One Shot, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15A651
Mfr. Model # FG750517
UNSPSC #53131608
Shipping Weight 8.45 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series One Shot
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 800mL
Hygiene Properties None
Formula Enriched with Skin Conditioners
Fragrance Fresh Light Citrus
Color Teal
Uses Dispenser One Shot Dispenser
Item Hand Soap
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Alternate Search Terms