Check Availability
  • RUBBERMAID 

    Air Freshener Refill, SeBreeze®, 30 days Refill Life, Fresh Apple Fragrance

  • Item # 8UZK7
  • Mfr. Model # FG9C83010000
Air Freshener Refill, SeBreeze®, 30 days Refill Life, Fresh Apple Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial fragrance canister is an odor-absorbing gel that efficiently absorbs odors in the air. This fragrance refill then converts smells to odorless, nontoxic compounds. Designed for air care in high-traffic or commercial restrooms. The automatic air freshener provides odor control 24-hours a day for 30 days. Scent is nonobtrusive.
Show More Close
 

Technical Specifications

Item # 8UZK7
Mfr. Model # FG9C83010000
UNSPSC #47131812
Shipping Weight 2.1 lbs
Country of Origin China *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Gel
Fragrance Fresh Apple
For Use With Mfr. No. FG511400OWHT
Refill Life 30 days
Chemical Series SeBreeze(R)
Cleaner Container Type Air Freshener Cup
Cleaner Container Size 6 oz.
Coverage 600 cu. Ft.
Chemicals For Use On Surface Air
Features Continuous 24-Hour Odor Control; Refills Contain Batteries, So No Separate Power Source Required
Item Fan Air Freshener Refill
* This product's country of origin is subject to change

Alternate Search Terms