This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • RUBBERMAID 

    Fifth-Wheel Steering Trailer, Foam Deck Material, 2000 lb. Load Capacity, 70" Deck Length

  • Item # 3LU70
  • Mfr. Model # FG9T2100BLA
Fifth-Wheel Steering Trailer, Foam Deck Material, 2000 lb. Load Capacity, 70" Deck Length

See alternate products available online.

Product Details

The Rubbermaid Commercial 5th wheel steering trailer is Ideal for moving large, heavy loads indoors and out. The heavy-duty platform truck has a sturdy structural foam construction that won’t rust, dent, chip, peel, or splinter. Crossbar handle helps maneuver loads easily. 2,000-lb. material handling capacity.
Show More Close
 

Technical Specifications

Item # 3LU70
Mfr. Model # FG9T2100BLA
UNSPSC #24101504
Catalog Page 1169
Shipping Weight 131.0 lbs
Country of Origin USA *
Item Fifth-Wheel Steering Trailer
Load Capacity 2000 lb.
Deck Material Foam
Handle Type Removable Cross-bar
Overall Height 16-1/8"
Overall Length 70"
Overall Width 40"
Caster Wheel Dia. 8"
Caster Wheel Material Polyolefin
Caster Wheel Width 2"
Number of Caster Wheels 4
Deck Length 70"
Deck Width 40"
Deck Height 16-1/8"
Finish Powder Coated
Color Black
Assembled/Unassembled Unassembled
* This product's country of origin is subject to change

Welcome Sign In