Check Availability
  • RUBBERMAID 

    Decadent Oil Based Air Freshener Refill, 15.2 oz., 6PK

  • Item # 48RF60
  • Mfr. Model # 1957529
Decadent Oil Based Air Freshener Refill, 15.2 oz., 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RF60
Mfr. Model # 1957529
UNSPSC #47131812
Shipping Weight 0.7 lbs
Country of Origin Malaysia *
Item Oil Based Air Freshener Refill
Coverage 6000 cu. ft.
For Use With Mfr. No. 1957531, 1957532, 1957533, 1972664, 1972662, 1972663
Refill Size 15.2 oz.
Color White
Fragrance Decadent
Height 3-5/8"
Width 1-7/8"
Length 3-13/16"
* This product's country of origin is subject to change

Alternate Search Terms