Check Availability
  • RUBBERMAID 

    Air Freshener Refill, Rubbermaid® TCell 2.0, 45 days Refill Life, Cucumber Melon Fragrance

  • Item # 48RF56
  • Mfr. Model # 1957524
Air Freshener Refill, Rubbermaid® TCell  2.0, 45 days Refill Life, Cucumber Melon Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RF56
Mfr. Model # 1957524
UNSPSC #47131812
Shipping Weight 0.7 lbs
Country of Origin Malaysia *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Cucumber Melon
For Use With Mfr. No. 1957531, 1957532, 1957533, 1972664, 1972662, 1972663
Refill Life 45 days
Chemical Series Rubbermaid(R) TCell 2.0
Cleaner Container Type Cartridge
Cleaner Container Size 24mL
Coverage 6000 cu. ft.
Chemicals For Use On Air
Color White
Height 3-5/8"
Width 1-7/8"
Length 3-13/16"
Features Battery Free Air Freshener
Standards Rubbermaid(R) Tcell 2.0
Item Oil Based Air Freshener Refill
* This product's country of origin is subject to change

Alternate Search Terms