Check Availability
  • RUBBERMAID 

    Air Freshener Refill, Microburst® 3000, 30 days Refill Life, Cucumber Melon Fragrance

  • Item # 48GE51
  • Mfr. Model # FG750363
Air Freshener Refill, Microburst® 3000, 30 days Refill Life, Cucumber Melon Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48GE51
Mfr. Model # FG750363
UNSPSC #47131812
Shipping Weight 2.65 lbs
Country of Origin Thailand *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Cucumber Melon
For Use With Mfr. No. 3000 Dispensers
Refill Life 30 days
Chemical Series Microburst(R) 3000
Cleaner Container Type Aerosol Can
Cleaner Container Size 2.60 oz.
Coverage 6000 cu. ft.
Chemicals For Use On Air
Color White
Height 4-29/32"
Width 1-13/16"
Length 1-13/16"
Features Odor Neutralizer, Refill Actuator Distributes The Finest Dry Mist for Long-Lasting Performance
Standards CARB IPE
Item Aerosol Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms