Check Availability
  • RUBBERMAID 

    Cotton Dust Mop, Length 48", Width 5", 1 EA

  • Item # 3U897
  • Mfr. Model # FGJ15703YL00
Cotton Dust Mop, Length 48", Width 5", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for commercial and industrial applications, the Rubbermaid Commercial TrapperĀ® Dust Mop has a blend of post-industrial 4-ply cotton and synthetic fibers for better launderability, durability, and dust retention than traditional cotton dust mops. The looped ends resist fraying. The mop head features a lemon-scented mineral oil pretreatment to improve dust attraction. The slip-on style synthetic backing sleeve requires no strings for mop frame attachment.
Show More Close
 

Technical Specifications

Item # 3U897
Mfr. Model # FGJ15703YL00
UNSPSC #47131617
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Dust Mop
Material Cotton
Color Yellow
Launderable Yes
Length 48"
Depth 5"
Antimicrobial No
End Type Looped
Color Coding System No
For Use With Mfr. No. FGM257000000
Features Looped-end, balanced blend dust mop for general-purpose dust mopping. Pre-treated, pre-shrunk and fully launderable for long product life. Envelope backing style
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In