Check Availability
  • RUBBERMAID 

    Cotton Dust Mop, Length 18", Width 5", 1 EA

  • Item # 3U894
  • Mfr. Model # FGJ15203YL00
Cotton Dust Mop, Length 18", Width 5", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial TrapperĀ® dust mop has a blend of post-industrial 4-ply cotton and synthetic fibers for better launderability, durability, and dust retention than traditional cotton dust mops. Looped ends resist de-plying and minimize linting. Envelope end-style backing for easy frame insertion with no strings to tie or break. Synthetic backing is colorfast and resists rotting. This floor mop is suitable for commercial and industrial applications. Handle sold separately.
Show More Close
 

Technical Specifications

Item # 3U894
Mfr. Model # FGJ15203YL00
UNSPSC #47131617
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Dust Mop
Material Cotton
Color Yellow
Launderable Yes
Length 18"
Depth 5"
Antimicrobial No
End Type Looped
Color Coding System No
For Use With Mfr. No. FGM252000000
Features Looped-end, balanced blend dust mop for general-purpose dust mopping. Pre-treated, pre-shrunk and fully launderable for long product life. Envelope backing style
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In