Check Availability
  • RUBBERMAID 

    Coral Trash Can Panel, 34-3/10" Length, 20-7/10" Width, 1/4" Height

  • Item # 4KFR5
  • Mfr. Model # FG400400CORL
Coral Trash Can Panel, 34-3/10" Length, 20-7/10" Width, 1/4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial stone panel for the Landmark Series® outdoor trash can will help create an attractive receptacle suited for indoor and outdoor areas. Constructed with natural rock, this panel is durable and able to withstand heavy use. Ensure that your outdoor area, building entrance, lobby, or other location maintains a tidy appearance by choosing this attractive, practical outdoor trash can panel to complement your décor and complete your unique look. Designed to work with 50-gal. Landmark trash can frames, Nos.4KFP2, 4KFP3, 4KFP4, and 4KFP5, sold separately .
Show More Close
 

Technical Specifications

Item # 4KFR5
Mfr. Model # FG400400CORL
UNSPSC #47121702
Shipping Weight 10.2 lbs
Country of Origin China *
Item Trash Can Panel
Color Coral
Length 34-3/10"
Width 20-7/10"
Height 1/4"
Material Natural Rock
Finish UV Protectant
For Use With Mfr. No. FG397501DWOOD, FG397501BLA, FG397500DWOOD, FG397500BLA Landmark Series(R) Classic Container
Series Landmark Series(R)
* This product's country of origin is subject to change

Compliance and Restrictions