This item has been discontinued.  For alternate products call 1-800-217-6872.

  • RUBBERMAID 

    Configure 15 gal. Rectangular Open Top Utility Trash Can, 45-7/8"H, Gray

  • Item # 48PZ77
  • Mfr. Model # 1961718
Configure 15 gal. Rectangular Open Top Utility Trash Can, 45-7/8"H, Gray

Product Details

This Rubbermaid® Commercial Products Configure Organic Waste Trash Can with Rain Hood provides an effective way to collect waste in low traffic areas. Constructed of corrosion-resistant heavy gauge steel with a weather-resistant powder coat finish and contoured edges, the garbage can fits any commercial area. This single stream trash receptacle has color-coded labels and a large open top with rain hood for protecting materials from the elements. Magnetic connections keep receptacles perfectly aligned for increased waste management compliance. Inside the trash bin, a rigid plastic liner features handles for more comfortable trash removal, integrated cinches so bags won't slip and venting channels that allow air to flow into the can making removal easier.

• Heavy-gauge steel trash can with a damage-resistant powder coat finish features contoured edges and magnetic connections that keep receptacles perfectly aligned to one another
• Rounded easy-glide feet allow the container to be moved efficiently while clearly marked color-coded labels and a single stream open top with a durable rain hood reliably protect collected materials
• An easy-access front door with handle allows for ergonomic removal of trash from the garbage can
• Ships fully assembled
Show More Close
 

Technical Specifications

Item # 48PZ77
Mfr. Model # 1961718
UNSPSC #47121702
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Outdoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 15 gal.
Primary Container Color Gray
Height 45-7/8"
Trash Can Dia./Width 19-3/4"
Opening Closure Type None
Container Depth 14-21/32"
Series Configure
Basic Container Material Metal
Specific Container Material Steel
Top Design Open Top
Container Strength Heavy Duty
Finish Powder Coated
Lid Options No Lid
Features Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps Maintain A Neat, Clean Appearance.
Standards ADA Compliant, UL Classified, US Green Building Council
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms