Check Availability
  • RUBBERMAID 

    Condiment Dispenser, 6-1 Pint Inserts

  • Item # 4PLU2
  • Mfr. Model # FG289000BLA
Condiment Dispenser, 6-1 Pint Inserts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial condiment dispenser helps you store and access condiments easily. The 6-space insert allows you to divide your condiments into pints. This condiment caddy features a textured, see-through lid made of durable polycarbonate plastic. Commercial dishwasher safe.
Show More Close
 

Technical Specifications

Item # 4PLU2
Mfr. Model # FG289000BLA
UNSPSC #48101912
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Condiment Dispenser
Type 6 Insert
Overall Depth 19-5/8"
Overall Width 6-1/4"
Overall Height 3-3/4"
Material Plastic
Includes 6 - 1 Pint Inserts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms