Check Availability
  • RUBBERMAID 

    Clamp Synthetic String Wet Mop Head, Blue

  • Item # 15F242
  • Mfr. Model # FGF55900BL00
Clamp Synthetic String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial wet mop is an economical, cut-end floor mop ideal for general-purpose cleaning. Its 4-ply cotton/rayon/synthetic blend fibers make cleaning a breeze. 5" headband.
Show More Close
 

Technical Specifications

Item # 15F242
Mfr. Model # FGF55900BL00
UNSPSC #47131618
Shipping Weight 25.7 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable No
Mop Head Color Blue
Dry Weight 34 oz.
Mop Connection Type Clamp
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Dura Pro
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In