Check Availability
  • RUBBERMAID 

    Clamp Synthetic String Wet Mop Head, Blue

  • Item # 15F225
  • Mfr. Model # FGF56600BL00
Clamp Synthetic String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial wet mop is a cut-end mop constructed of 4-ply cotton/rayon/synthetic yarn blend for greater absorbency than cotton floor mops. Synthetic floor mop fibers withstand laundering better and dry faster, reducing growth of harmful bacteria. Twister headband.
Show More Close
 

Technical Specifications

Item # 15F225
Mfr. Model # FGF56600BL00
UNSPSC #47131618
Shipping Weight 15.1 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable No
Mop Head Color Blue
Dry Weight 22 oz.
Mop Connection Type Clamp
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size Twister
Ply 4
Series Dura Pro
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms