Check Availability
  • RUBBERMAID 

    Clamp Synthetic String Wet Mop Head, Green

  • Item # 14U460
  • Mfr. Model # FGF13600GR00
Clamp Synthetic String Wet Mop Head, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial cut-end wet mop is an economical floor mop head for general, all-purpose cleaning. This synthetic mop features a 5" headband and holds up to 16 oz. of liquid.
Show More Close
 

Technical Specifications

Item # 14U460
Mfr. Model # FGF13600GR00
UNSPSC #47131619
Shipping Weight 5.75 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable No
Mop Head Color Green
Dry Weight 22 oz.
Mop Connection Type Clamp
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Hot Mop
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms