Check Availability
  • RUBBERMAID 

    Clamp Synthetic String Wet Mop Head, Blue

  • Item # 14U452
  • Mfr. Model # FGF13700BL00
Clamp Synthetic String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial cut-end wet mop is an economical floor mop head for general, all-purpose cleaning. This synthetic mop features a 5" headband and holds up to 24 oz. of liquid.
Show More Close
 

Technical Specifications

Item # 14U452
Mfr. Model # FGF13700BL00
UNSPSC #47131619
Shipping Weight 7.75 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable No
Mop Head Color Blue
Dry Weight 28 oz.
Mop Connection Type Clamp
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Hot Mop
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms