Check Availability
  • RUBBERMAID 

    Clamp Rayon String Wet Mop Head, White

  • Item # 5MY27
  • Mfr. Model # FGF46800WH00
Clamp Rayon String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial cut-end mop features a bolt-on head for general-purpose mopping. This floor mop makes applying chemicals fast and easy, regardless of their size. Mop strands are made from rayon. Cannot be laundered. Handle sold separately.
Show More Close
 

Technical Specifications

Item # 5MY27
Mfr. Model # FGF46800WH00
UNSPSC #47131619
Shipping Weight 1.45 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Rayon
Launderable No
Mop Head Color White
Dry Weight 24 oz.
Mop Connection Type Clamp
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size Twister
Ply 4
Series Dura Pro
For Use With Mfr. No. H316-00
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In