Check Availability
  • RUBBERMAID 

    Clamp Cotton String Wet Mop Head, White

  • Item # 5MY30
  • Mfr. Model # FGF16800WH00
Clamp Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Great for general purpose mopping, the Rubbermaid Commercial Cut End Mop helps make cleanup jobs fast and easy.
Show More Close
 

Technical Specifications

Item # 5MY30
Mfr. Model # FGF16800WH00
UNSPSC #47131619
Shipping Weight 1.45 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable No
Mop Head Color White
Dry Weight 24 oz.
Mop Connection Type Clamp
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size Twister
Ply 4
Series Dura Pro
For Use With Mfr. No. H316-00
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms