Check Availability
  • RUBBERMAID 

    Clamp Cotton String Wet Mop Head, White

  • Item # 15A682
  • Mfr. Model # FGF16700WH00
  • (1)
Clamp Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial wet mop is a premium bolt-on cut-end cotton mop. Featuring a screw-on head, these general-purpose floor mops can be used with a variety of mop handles. 4-ply cotton.
Show More Close
 

Technical Specifications

Item # 15A682
Mfr. Model # FGF16700WH00
UNSPSC #47131618
Shipping Weight 16.12 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable No
Mop Head Color White
Dry Weight 19 oz.
Mop Connection Type Clamp
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size Twister
Ply 4
Series Dura Pro
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In