Check Availability
  • RUBBERMAID 

    Clamp Cotton String Wet Mop Head, White

  • Item # 15A680
  • Mfr. Model # FGF15600WH00
  • (1)
Clamp Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial cut-end wet mop is a 4-ply cotton mop. The 5" headband is designed for use with clamp-style mop handles. This floor mop is recommended for both industrial and commercial settings.
Show More Close
 

Technical Specifications

Item # 15A680
Mfr. Model # FGF15600WH00
UNSPSC #47131618
Shipping Weight 13.992 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable No
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Clamp
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Dura Pro
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms