Check Availability
  • RUBBERMAID 

    Clamp Cotton String Wet Mop Head, White

  • Item # 14J842
  • Mfr. Model # FGV15700WH00
Clamp Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial cut-end wet mop is an economical floor mop for general-purpose cleaning. This all-purpose wet mop makes cleaning a breeze with its 4-ply cotton fibers.
Show More Close
 

Technical Specifications

Item # 14J842
Mfr. Model # FGV15700WH00
UNSPSC #47131618
Shipping Weight 10.9 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable No
Mop Head Color White
Dry Weight 18 oz.
Mop Connection Type Clamp
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms