Check Availability
  • RUBBERMAID 

    Clamp Cotton, Synthetic String Wet Mop Head, White

  • Item # 3U970
  • Mfr. Model # FGC15406WH00
Clamp Cotton, Synthetic String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial Swinger Loop® wet mop is a looped-end, tail banded mop for greater floor coverage. Mop is a 4-ply, balanced blend of cotton and synthetic yarn for absorbency and strength. 5" headband for use with clamp style mop handles (sold separately). Launderable, stands up to more launderings than cotton mops.
Show More Close
 

Technical Specifications

Item # 3U970
Mfr. Model # FGC15406WH00
UNSPSC #47131619
Catalog Page 1529
Shipping Weight 1.7 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton, Synthetic
Launderable Yes
Mop Head Color White
Dry Weight 25 oz.
Mop Connection Type Clamp
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Swinger Loop(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms