Check Availability
  • RUBBERMAID 

    Citrus Breeze Fan Air Freshener Refill, SeBreeze®, 6PK

  • Item # 4EU48
  • Mfr. Model # FG9C84010000
  • (1)
Citrus Breeze Fan Air Freshener Refill, SeBreeze®, 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for air care in high-traffic or commercial restrooms, this fragrance canister contains an odor-absorbing gel that efficiently absorbs odors in the air. The smells are then converted to odorless, nontoxic compounds. This automatic air freshener provides odor control 24 hours a day for 30 days. The scent is unobtrusive.
Show More Close
 

Technical Specifications

Item # 4EU48
Mfr. Model # FG9C84010000
UNSPSC #47131812
Shipping Weight 2.25 lbs
Country of Origin China *
Item Fan Air Freshener Refill
Coverage 600 cu. Ft.
For Use With Mfr. No. FG511400OWHT
Fragrance Citrus Breeze
Features Continuous 24-Hour Odor Control; Refills Contain Batteries, So No Separate Power Source Required
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms