Check Availability
  • RUBBERMAID 

    Brown Mop Bucket and Wringer, 8-3/4 gal.

  • Item # 53GX75
  • Mfr. Model # FG758088BRN
Brown Mop Bucket and Wringer, 8-3/4 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial WaveBrake® side wringer mop bucket with wringer is a mop system that reduces splashing for a safer environment, cleaner floors, and improved productivity. The combo includes a 35-qt. mop bucket with molded-in wave baffles to reduce splashing and graduated marks for measuring contents. The down press mop wringer, tested to exceed 50,000 wringing cycles, includes a tubular steel arm with a contoured handle for better grip. The bucket and wringer are made from structural web-molded plastic. The mop bucket rolls on nonmarking casters and has a metal wire handle for easy lifting and emptying. Suitable for commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 53GX75
Mfr. Model # FG758088BRN
UNSPSC #47121804
Catalog Page 1529
Shipping Weight 19.7 lbs
Country of Origin USA *
Item Mop Bucket and Wringer
Capacity 8-3/4 gal.
Color Brown
Wringer Type Side Press
Mechanism Hand Operated
Mop Capacity 10 to 32 oz.
Shape Oval
Bucket/Pail Material Polypropylene
Handle Material Steel
Caster Type 3" Nonmarking
Overall Height 36"
Overall Length 23-59/64"
Overall Width 16-3/64"
Color Coding System Yes
Wringer Color Brown
Wringer Material Polypropylene
Bucket/Pail Dia. 19-19/32"
Bucket/Pail Height 36"
Bucket/Pail Length 23-59/64"
Bucket/Pail Width 16-3/64"
Bottom Drain No
Anti-Spill Yes
Metal Detectable Yes
Series WaveBrake(R)
For Use With String Mop Sizes Ranging from XS - XL
Includes 3" Nonmarking Casters, Handles, Sink Ledge, and a Pour Spout provide control to ensure a safe and stable emptying process. Wringer guaranteed for 200,000 cycles or 5 years.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In