Check Availability
  • RUBBERMAID 

    Blue Bottle and Can Recycling Top

  • Item # 6TUA9
  • Mfr. Model # 1788376
Blue Bottle and Can Recycling Top
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial BRUTEĀ® bottle/can recycling top helps encourage recycling compliance and provide hands-free disposal. Top is perfect for recycling bottles and cans. All-plastic construction. Fits 32-gal. BRUTE containers, sold separately.
Show More Close
 

Technical Specifications

Item # 6TUA9
Mfr. Model # 1788376
UNSPSC #47121704
Catalog Page 1558
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Bottle and Can Recycling Top
Material HDPE
Color Blue
Container Top Depth 24"
Width 22-1/4"
Height 3-1/4"
Container Circumference 75-1/4"
Fits Container Size 32 gal.
Shape Round
Container Top Design Flat
Lid Closure Type Snap-On
Indoor/Outdoor Indoor
Series BRUTE(R)
For Use With Mfr. No. FG356900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms