Check Availability
  • RUBBERMAID 

    Blue Bottle and Can Recycling Top

  • Item # 4YJ52
  • Mfr. Model # FG279100DBLUE
Blue Bottle and Can Recycling Top
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Untouchable® bottle/can recycling bin top is made from high-density polyethylene to resist moisture and chemicals. This hygienic top with a round opening allows hands-free waste disposal. Use indoors or outdoors. Designed to fit Untouchable square recycling containers (sold separately).
Show More Close
 

Technical Specifications

Item # 4YJ52
Mfr. Model # FG279100DBLUE
UNSPSC #47121704
Shipping Weight 2.95 lbs
Country of Origin China *
Item Bottle and Can Recycling Top
Material Plastic
Color Blue
Container Top Depth 19-1/2"
Width 20-1/8"
Height 6-1/4"
Fits Container Size 35 gal
Shape Square
Container Top Design Canopy
Lid Closure Type Snap-On
Indoor/Outdoor Indoor
Series Untouchable(R)
For Use With Mfr. No. FG395806, FG395906
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms