Check Availability
  • RUBBERMAID 

    Blue Bottle and Can Recycling Top

  • Item # 3AXG7
  • Mfr. Model # FG5M7802
Blue Bottle and Can Recycling Top
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Slim JimĀ® bottle and can recycling top for 23-gal. Slim Jim containers promotes recycling and improves productivity. This recycling top serves as a convenient central collection site for multiple work stations, indoors or outdoors. Ideal for large crowds and high-traffic areas. Designed to withstand extreme weather and handling.
Show More Close
 

Technical Specifications

Item # 3AXG7
Mfr. Model # FG5M7802
UNSPSC #47121702
Shipping Weight 0.82 lbs
Country of Origin Malaysia *
Item Bottle and Can Recycling Top
Material Plastic
Color Blue
Container Top Depth 20-3/8"
Width 20-3/8"
Height 2-3/4"
Container Markings Bottles, Cans
Fits Container Size 15 or 23 gal.
Shape Rectangular
Container Top Design Canopy
Lid Closure Type Snap-On
Indoor/Outdoor Indoor, Outdoor
Series Slim Jim(R)
For Use With Mfr. No. FG354060BLA, FG354060GRAY, FG354007BLUE, FG354007GRN, FG264373BLUE
Includes NYC Label
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms