Check Availability
  • RUBBERMAID 

    Black Vinyl Replacement Liner, For Use With Mfr. No. 1881750, 10.0 cu. ft., 23" L X 32"W

  • Item # 20UY95
  • Mfr. Model # 1881783
Black Vinyl Replacement Liner, For Use With Mfr. No. 1881750, 10.0 cu. ft., 23" L X 32"W Replacement Bag for Collapsible Cart Replacement Bag for Collapsible Cart
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial replacement bag for collapsible X-cart (No. 20UY92, sold separately). Durable, long-lasting vinyl bag accommodates bulky loads. Easy to clean.
Show More Close
 

Technical Specifications

Item # 20UY95
Mfr. Model # 1881783
UNSPSC #24101504
Catalog Page 1152
Shipping Weight 4.35 lbs
Country of Origin China *
Item - Basket Truck Accessories Replacement Liner
For Use With Mfr. No. 1881750
Color - Hoppers and Cube Trucks Black
Container Material - Hoppers and Cube Trucks Vinyl
Bushel Capacity 8.0
Cubic Foot Capacity 10.0 cu. ft.
Container Height 26"
Overall Length 23"
Overall Width 32"
Includes Color Coded Ribbons
Cubic Yard Capacity 0.37 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.