Check Availability
  • RUBBERMAID 

    Black Tilt Truck, 40.5 cu. ft. Capacity, 2100 lb. Load Capacity

  • Item # 3LU56
  • Mfr. Model # FG102641BLA
Black Tilt Truck, 40.5 cu. ft. Capacity, 2100 lb. Load Capacity Tilt Truck,HD Towabl,1-1/2 cu yd,2100 lb Tilt Truck,HD Towabl,1-1/2 cu yd,2100 lb Tilt Truck,HD Towabl,1-1/2 cu yd,2100 lb Tilt Truck,HD Towabl,1-1/2 cu yd,2100 lb Tilt Truck,HD Towabl,1-1/2 cu yd,2100 lb Tilt Truck,HD Towabl,1-1/2 cu yd,2100 lb Tilt Truck,HD Towabl,1-1/2 cu yd,2100 lb
Qty
  • Web Price
    $3,506.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial tilt truck offers industrial strength construction that transports heavy loads with ease. This towable tilt truck comes with a heavy-duty tow bar and hitch pin that allows multiple trucks to be trained together. The wide-track wheel placement, comes standard with 16" pneumatic tires and 6" swivel urethane nonmarking casters. The dump trailer is constructed of a smooth surface that is easy to clean and resists pitting and corroding.
Show More Close
 

Technical Specifications

Item # 3LU56
Mfr. Model # FG102641BLA
UNSPSC #24101510
Catalog Page 1148
Shipping Weight 241.0 lbs
Country of Origin USA *
Item - Tilt Trucks Tilt Truck
Cubic Foot Capacity 40.5 cu. ft.
Load Capacity - Hoppers and Cube Trucks 2100 lb.
Overall Length 80-1/2"
Overall Height 50"
Overall Width 42-1/2"
Wheel Diameter 16"
Wheel Type Pneumatic
Caster Dia. 6"
Caster Configuration (2) Swivel, (2) Wheels
Color - Hoppers and Cube Trucks Black
Frame Material - Hoppers and Cube Trucks Steel
Container Material - Hoppers and Cube Trucks MDPE
Optional Lid Mfr. No. 1307
Includes Heavy-Duty Tow Bar and Hitch Pin
Caster Material Polyurethane
Container Height 51-1/2"
Handle Height 41-1/2"
Handle Included Yes
Mobility Option Towable, Manual
Wheel Material Rubber
Cubic Yard Capacity 1.50 cu. yd.
Container Legend None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms