Check Availability
  • RUBBERMAID 

    Black Threaded Wood Broom Handle, Length 60"

  • Item # 8PE69
  • Mfr. Model # FG635700BLA
Black Threaded Wood Broom Handle, Length 60"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Wood Broom Handle with Threaded Metal Tip has a self-locking feature that secures the broom block to the handle. It's heavier than a typical polymer or metal handle and is better suited for moderate to heavy sweeping. The threaded metal tip fits fine, medium, and heavy-duty floor sweeps, available separately.
Show More Close
 

Technical Specifications

Item # 8PE69
Mfr. Model # FG635700BLA
UNSPSC #47131609
Shipping Weight 1.2 lbs
Country of Origin USA *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 60"
Broom Handle Material Wood
Broom Handle Tip Material Metal
Broom Handle Color Black
Color Coding System No
Item Broom Handle
Includes 9N192, 8ZJ37, 8GWY7, 8V581, 9AEF0, 9AEV7, 9MG42, 9CGJ1, 9DDU0, 8A286, 9WPJ3, 38TM02
Color Black
* This product's country of origin is subject to change

Welcome Sign In