Check Availability
Black Polyester Replacement Bag, 1 EA Replacement Bag,Black,Polyester Replacement Bag,Black,Polyester
  • RUBBERMAID 

    Black Polyester Replacement Bag, 1 EA

  • Item # 1LWP5
  • Mfr. Model # FG9T9000BLA
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed for secure attachment to a janitorial or housekeeping cart, this versatile, heavy-duty bag features 9 pockets of various sizes.
Show More Close
 

Technical Specifications

Item # 1LWP5
Mfr. Model # FG9T9000BLA
UNSPSC #47121502
Catalog Page 1525
Shipping Weight 0.93 lbs
Country of Origin Vietnam *
Cart Product Grouping Cart Accessory
Color Black
Material Polyester
For Use With Mfr. Nos. 9T76, 9T77, 9T78
Overall Length 28"
Overall Height 1-1/2"
Overall Width 19-1/2"
Item Replacement Bag

* This product's country of origin is subject to change

Compliance and Restrictions