Check Availability
  • RUBBERMAID 

    Black Housekeeping Cart, 51-3/4"L x 22"W x 53-1/2"H, Number of Shelves: 2

  • Item # 1LWP3
  • Mfr. Model # FG9T7800BLA
Black Housekeeping Cart, 51-3/4"L x 22"W x 53-1/2"H, Number of Shelves: 2 Housekeeping Cart,Black,Structural Web Housekeeping Cart,Black,Structural Web
Qty
  • Web Price
    $730.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial high-capacity housekeeping cart is an ergonomic, lightweight housekeeping solution with a compact footprint. Constructed of aluminum and structural web plastic to resist germs. This sleek cart is 32% lighter than other carts. Full-size locking cabinet doors on both sides offer security and click into position when closed to prevent opening during movement. Includes compact zippered fabric bag with waterproof PVC lining, lobby dust pan, vacuum holder, and 2 removable 10-qt. disinfecting caddies, 4" swivel casters, and 8" wheels.
Show More Close
 

Technical Specifications

Item # 1LWP3
Mfr. Model # FG9T7800BLA
UNSPSC #47121501
Catalog Page 1525
Shipping Weight 82.0 lbs
Country of Origin USA *
Cart Product Grouping Housekeeping Cart
Shelf Count 3
Cart Shelf Configuration (1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf
Color Black
Trash Bag Capacity 30 gal.
Lockable Yes
Cart Material Plastic
Overall Length 51-3/4"
Overall Width 22"
Overall Height 53-1/2"
Wheel Type Pneumatic
Includes Vacuum Holder, Molded Tool Organizer, (2) 10 qt. Removable Disinfecting Caddies, Double Door Locking Kit
Caster Dia. 4"
Caster Material Thermoplastic Rubber
Caster Type Swivel
Non-Marking Yes
Trash Bag Material Vinyl
Wheel Diameter 8"
Wheel Material Thermoplastic Rubber
Item Housekeeping Cart
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms