This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • RUBBERMAID 

    Black Housekeeping Cart, 51-3/4"L x 22"W x 44"H, Number of Shelves: 2

  • Item # 1LWP1
  • Mfr. Model # FG9T7600BLA
Black Housekeeping Cart, 51-3/4"L x 22"W x 44"H, Number of Shelves: 2 Housekeeping Cart,Black,Structural Web Housekeeping Cart,Black,Structural Web Housekeeping Cart,Black,Structural Web Housekeeping Cart,Black,Structural Web Housekeeping Cart,Black,Structural Web Housekeeping Cart,Black,Structural Web

See alternate products available online.

Product Details

The Rubbermaid Commercial compact folding housekeeping cart is an ergonomic, lightweight housekeeping solution with a compact footprint. Only 22" wide. Constructed of durable aluminum and structural web plastic, this janitor cart features rubber tool grips to hold mop and broom handles up to 1-1/8" dia. The housekeeping cart includes compact zippered fabric bag with waterproof PVC lining, lobby dust pan, vacuum holder, and 2 removable 10-qt. disinfecting caddies, 4" swivel casters, and 8" wheels. Locking cabinet doors on both sides offer security.
Show More Close
 

Technical Specifications

Item # 1LWP1
Mfr. Model # FG9T7600BLA
UNSPSC #47121501
Catalog Page 1526
Shipping Weight 75.0 lbs
Country of Origin USA *
Cart Product Grouping Housekeeping Cart
Shelf Count 3
Cart Shelf Configuration (1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf
Color Black
Trash Bag Capacity 30 gal.
Lockable Yes
Cart Material Plastic
Overall Length 51-3/4"
Overall Width 22"
Overall Height 44"
Wheel Type Pneumatic
Includes Vacuum Holder, Molded Tool Organizer, (2) 10 qt. Removable Disinfecting Caddies, Double Door Locking Kit
Caster Dia. 4"
Caster Material Thermoplastic Rubber
Caster Type Swivel
Non-Marking Yes
Trash Bag Material Vinyl
Wheel Diameter 8"
Wheel Material Thermoplastic Rubber
Item Housekeeping Cart
* This product's country of origin is subject to change

Welcome Sign In