Check Availability
  • RUBBERMAID 

    Black Fabric Replacement Bag, 1 EA

  • Item # 2RPH6
  • Mfr. Model # FG617400BLA
Black Fabric Replacement Bag, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for secure attachment to a janitorial or housekeeping cart, this versatile, heavy-duty bag can be used to hold linens for laundering, waste for disposal, and more.
Show More Close
 

Technical Specifications

Item # 2RPH6
Mfr. Model # FG617400BLA
UNSPSC #47121501
Shipping Weight 12.8 lbs
Country of Origin China *
Cart Product Grouping Cart Accessory
Color Black
Material Fabric
For Use With Mfr. No. 9T61, 9T63, 9T64
Overall Length 11"
Overall Height 35"
Overall Width 18-1/2"
Includes Frame with Quiet Casters
Item Replacement Bag
* This product's country of origin is subject to change

Compliance and Restrictions