Check Availability
  • RUBBERMAID 

    Black Compact Housekeeping Cart, 49"L x 22"W x 50"

  • Item # 8VMF8
  • Mfr. Model # FG619000BLA
Black Compact Housekeeping Cart, 49"L x 22"W x 50"
Qty
  • Web Price
    $956.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial compact housekeeping cart helps organize and transport cleaning supplies. Requires less floor space, plus the lighter load helps prevent worker strain. Durable steel body with a powder-coated, baked-on finish for corrosion resistance. The 25° bend in the handle makes steering easy. Includes deep shelves for stocking a variety of supplies and a large collection bin.
Show More Close
 

Technical Specifications

Item # 8VMF8
Mfr. Model # FG619000BLA
UNSPSC #24101501
Catalog Page 1526
Shipping Weight 97.0 lbs
Country of Origin USA *
Cart Product Grouping Housekeeping Cart
Shelf Count 3
Cart Shelf Configuration (1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf
Color Black
Trash Bag Capacity None
Lockable No
Cart Material Metal
Overall Length 49"
Overall Width 22"
Overall Height 50"
Includes Vinyl Bag, Bumpers and Vacuum Holder
Caster Dia. 8"
Trash Bag Material No Bag
Item Compact Housekeeping Cart
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In