Check Availability
  • RUBBERMAID 

    Black Canvas, Vinyl Replacement Bag, 1 EA

  • Item # 49DR40
  • Mfr. Model # 1966912
Black Canvas, Vinyl Replacement Bag, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for secure attachment to a janitorial or housekeeping cart, this versatile, heavy-duty bag can be used to hold linens for laundering, waste for disposal, and more.
Show More Close
 

Technical Specifications

Item # 49DR40
Mfr. Model # 1966912
UNSPSC #47121502
Shipping Weight 1.73 lbs
Country of Origin China *
Cart Product Grouping Cart Accessory
Color Black
Material Canvas, Vinyl
For Use With Mfr. No. 9T59, 9T60, 9T61, 9T62, 9T63
Overall Length 17-1/2"
Overall Height 33"
Overall Width 10"
Item Replacement Bag
* This product's country of origin is subject to change

Compliance and Restrictions